TB WOODS
TB WOODS
2926V616
TB WOODS TB WOODS
Description
2926V616 VARIABLE SPEED BELT
26 Degree Angle Series; Variable Speed Style; 61.6" Pitch Length; 1-13/16" Width; 63.3" Outside Length; Kevlar Tensile Material
Part #
2926V616
BDI #
984319
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V616/p/984319
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.105
EAN
0698672792868
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2926V616
Weight / LBS
2.4
Long Description
26 Degree Angle Series; Variable Speed Style; 61.6" Pitch Length; 1-13/16" Width; 63.3" Outside Length; Kevlar Tensile Material
Belt Outside Length
63.3 Inch | 1,607.82 Millimeter
Belt Width
1.812 Inch | 46.025 Millimeter
Belt Pitch Length
61.6 Inch | 1,564.64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


