

GATES
GATES
3230V630
GATES GATES
Description
3230V630 VARIABLE SPEED BELT ; 16/PAK
30 Degree Angle Series; Variable Speed Style; 63" Pitch Length; 2" Width; 63.8" Outside Length; Polyester Tensile Material
Part #
98040868
BDI #
1103953
Details
673.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3230V630/p/1103953
Your Price
$ 673.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.407
EAN
0072053270006
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3230V630
Manufacturer Internal Number
9804-0868
Weight / LBS
3.71
Long Description
30 Degree Angle Series; Variable Speed Style; 63" Pitch Length; 2" Width; 63.8" Outside Length; Polyester Tensile Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Outside Length
63.8 Inch | 1,620.52 Millimeter
Belt Pitch Length
63 Inch | 1,600.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh