https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-MLTISPD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODR8aW1hZ2UvanBlZ3xhRGsxTDJnMFpTOHhNRE0wTWpnME16QTFOakUxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbE5RUkY5TlRGUkpVMUJFWHpNd01IZ3pNREF1YW5CbnwzMmUxZWY2ZTUzNmRkMDU3M2ZmMWYwN2MyMjRmZDE2MzZjNzdjODcxMThkNmVhNjlmM2I2OTQ3OThjYTNkNTQ3
                
                https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-MLTISPD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODR8aW1hZ2UvanBlZ3xhRGsxTDJnMFpTOHhNRE0wTWpnME16QTFOakUxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbE5RUkY5TlRGUkpVMUJFWHpNd01IZ3pNREF1YW5CbnwzMmUxZWY2ZTUzNmRkMDU3M2ZmMWYwN2MyMjRmZDE2MzZjNzdjODcxMThkNmVhNjlmM2I2OTQ3OThjYTNkNTQ3
                
					
						
									GATES
								GATES
							
						
					37X10-900
				 
				GATES GATES
Description
						
                            
								GATES 37X10-900
Belt, Variable Speed; 27 Degree Angle; 900MM Belt Pitch Length; 37MM Belt Width; 962.832MM Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	37X10-900
							BDI #
						
	                      	1104901
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/37X10-900/p/1104901
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111802
					Weight / Kilogram
				0.435
					EAN
				5412571182422
					Product Group - BDI
				M02354
					Belt Series
				
					27 Degree Angle
			Belt Style
				
					Variable Speed
			Tensile Material
				
					Polyester
			Outer Material
				
					Rubber
			Other Features
				
					Multi-Speed
			Inch - Metric
				
					Metric
			Category - BDI
				
					Drive Belt Variable Speed
			Harmonized Tariff Code
				
					4010.39.45.00
			Noun
				
					Belt
			Long Description
				
					Belt, Variable Speed; 27 Degree Angle; 900MM Belt Pitch Length; 37MM Belt Width; 962.832MM Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
			Belt Pitch Length
				
					35.433 Inch | 900 Millimeter
			Belt Width
				
					1.457 Inch | 37 Millimeter
			Belt Outside Length
				
					37.907 Inch | 962.832 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
