MAUREY
MAUREY
3836V418
MAUREY MAUREY
Description
3836V418 VARI-SPEED BELT
36 Degree Angle; Variable Speed; 41.8" Pitch Length; 2-3/8" Belt Width; 42.7" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
3836V418
BDI #
639796
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3836V418/p/639796
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.844
EAN
0640965061182
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
1.86
Long Description
36 Degree Angle; Variable Speed; 41.8" Pitch Length; 2-3/8" Belt Width; 42.7" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Outside Length
42.7 Inch | 1,084.58 Millimeter
Belt Width
2.375 Inch | 60.325 Millimeter
Belt Pitch Length
41.8 Inch | 1,061.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh