4430V1610 https://www.bdiexpress.com/medias/INDXXXBLTXXX-VSPD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNnxpbWFnZS9qcGVnfGFHUmpMMmhoTUM4eE1EYzJOamt5TVRJek5qVXhNQzlKVGtSWVdGaENURlJZV0ZoZlZsTlFSRjh6TURCNE16QXdMbXB3Wnd8MWM3ZmU4Yzg3MmMwMTljM2U4OTgwZTk3M2MzYzk4ZjJjYzgyYWY2YWM4YWU2ODZmYTYzZWMxNTEzZTg0OTU2Mw
229747 Drive Belts Variable Speed 

TIMKEN TIMKEN

4430V1610

Description

4430V1610 VARIABLE SPEED COG-BELT ; 101738543

30 Degree Angle; Variable Speed; 161" Pitch Length; 2-3/4" Belt Width; 162.1" Outside Length; Polyester Tensile Material; Fabric Outer Material

Part #

4430V1610

BDI #
229747

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
5.845
EAN
0785201797514
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4430V1610
Weight / LBS
1.7
Long Description
30 Degree Angle; Variable Speed; 161" Pitch Length; 2-3/4" Belt Width; 162.1" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
162.1 Inch | 4,117.34 Millimeter
Belt Pitch Length
161 Inch | 4,089.4 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh