TB WOODS
TB WOODS
4630V733
TB WOODS TB WOODS
Description
4630V733 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 73.3" Pitch Length; 2-7/8" Width; 74.3" Outside Length; Kevlar Tensile Material
Part #
4630V733
BDI #
993460
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4630V733/p/993460
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.348
EAN
0698672794589
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
4630V733
Weight / LBS
7.4
Long Description
30 Degree Angle Series; Variable Speed Style; 73.3" Pitch Length; 2-7/8" Width; 74.3" Outside Length; Kevlar Tensile Material
Belt Pitch Length
73.3 Inch | 1,861.82 Millimeter
Belt Width
2.875 Inch | 73.025 Millimeter
Belt Outside Length
74.3 Inch | 1,887.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


