OPTIBELT
OPTIBELT
52X16X2165
OPTIBELT OPTIBELT
Description
52X16X2165 V-BELT ; RAW EDGE COGGED
30 Degree Angle; Variable Speed; 2165MM Pitch Length; 52MM Belt Width; 2265.531MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
52X16X2165
BDI #
1067901
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/52X16X2165/p/1067901
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.014
EAN
4014486202717
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
52X16X2165
Manufacturer Internal Number
52X16X2165
Long Description
30 Degree Angle; Variable Speed; 2165MM Pitch Length; 52MM Belt Width; 2265.531MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
2.047 Inch | 52 Millimeter
Belt Pitch Length
85.236 Inch | 2165 Millimeter
Belt Outside Length
89.194 Inch | 2265.531 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh