TIMKEN
TIMKEN
5636V750
TIMKEN TIMKEN
Description
5636V750 VARIABLE SPEED COG-BELT ; 101738583
36 Degree Angle; Variable Speed; 75" Pitch Length; 3-1/2" Belt Width; 76.4" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
5636V750
BDI #
17058940
Details
941.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/5636V750/p/17058940
Your Price
$ 941.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
4.265
EAN
0785201834561
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5636V750
Weight / LBS
16.09
Long Description
36 Degree Angle; Variable Speed; 75" Pitch Length; 3-1/2" Belt Width; 76.4" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
3.5 Inch | 88.9 Millimeter
Belt Pitch Length
75 Inch | 1,905 Millimeter
Belt Outside Length
76.4 Inch | 1,940.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


