

TIMKEN
TIMKEN
HJ48
TIMKEN TIMKEN
Description
HJ48 VARIABLE SPEED V-BELT ; SUPER AG DRIVE
Variable Speed Belt; HJ Series; Cogged; 1.25" Belt Width; 48" Belt Pitch Length
Part #
HJ48
BDI #
23756788
Details
95.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/HJ48/p/23756788
Your Price
$ 95.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0785201671845
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Product Detail
Variable Speed Belt
Product Specification
HJ Series; Cogged; 1.25" Belt Width; 48" Belt Pitch Length
Long Description
Variable Speed Belt; HJ Series; Cogged; 1.25" Belt Width; 48" Belt Pitch Length