https://www.bdiexpress.com/medias/INDCARBLTXXX-VSPD-AG-H-I-J-K-L-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIwMjh8aW1hZ2UvanBlZ3xhR0UzTDJnMk5pOHhNREUyTkRRMU5EYzFNakk0Tmk5SlRrUkRRVkpDVEZSWVdGaGZWbE5RUkY5QlIxOUlYMGxmU2w5TFgweGZNekF3V0RNd01DNXFjR2N8MzVmMjNiNGZlMGJkNDE5NDk5NDNkNmM0NzJlMDJmNDkwMjQ2YzAxMGNiMTA0ODFkOGJmMzg1OTJhMjg1YjUxNA
https://www.bdiexpress.com/medias/INDCARBLTXXX-VSPD-AG-H-I-J-K-L-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIwMjh8aW1hZ2UvanBlZ3xhR0UzTDJnMk5pOHhNREUyTkRRMU5EYzFNakk0Tmk5SlRrUkRRVkpDVEZSWVdGaGZWbE5RUkY5QlIxOUlYMGxmU2w5TFgweGZNekF3V0RNd01DNXFjR2N8MzVmMjNiNGZlMGJkNDE5NDk5NDNkNmM0NzJlMDJmNDkwMjQ2YzAxMGNiMTA0ODFkOGJmMzg1OTJhMjg1YjUxNA
TIMKEN
TIMKEN
HL139
TIMKEN TIMKEN
Description
HL139 ; SUPER AG DRIVE VARIABLE SPEED BELT
Variable Speed Belt; HL Series; Cogged; 1.75" Belt Width; 139" Belt Pitch Length
Part #
HL139
BDI #
23756962
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/HL139/p/23756962
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0046684334406
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Product Detail
Variable Speed Belt
Product Specification
HL Series; Cogged; 1.75" Belt Width; 139" Belt Pitch Length
Long Description
Variable Speed Belt; HL Series; Cogged; 1.75" Belt Width; 139" Belt Pitch Length
