SKF
SKF
PHG VS37X10X850
SKF SKF
Description
PHG VS37X10X850 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 27 Degree Angle; 870MM Pitch Length; 37MM Width; 912.832MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS37X10X850
BDI #
1272710
Details
69.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS37X10X850/p/1272710
Your Price
$ 69.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.35
EAN
7316573031833
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
850MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 27 Degree Angle; 870MM Pitch Length; 37MM Width; 912.832MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Outside Length
35.938 Inch | 912.832 Millimeter
Belt Pitch Length
34.252 Inch | 870 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh