Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W31.5-1000 https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNzd8aW1hZ2UvanBlZ3xhRGhsTDJoak9TODVPRE0wTlRJMk9UQXdNalUwTDBsT1JFZEJWRUpNVkZoWVdGOVdVMUJFWDFkZk16QXdlRE13TUM1cWNHY3w1MDUzYjQzMDk4MGZlNTA5YmM0NTg5ZWI1M2VkY2IxYWJjMjRjYzRhNjZmNmFiODg3ZGQ0NTY1NzVhOGQ0YzNi
1137170 Drive Belts Variable Speed 

GATES GATES

W31.5-1000

Description

GATES W31.5-1000

Belt, Variable Speed; 26 Degree Angle; 1000MM Pitch Length; 33MM Belt Width; 1031.42MM Outside Length; Polyester Tensile Material; Fabric Outer Material

Part #

W31.5-1000

BDI #
1137170

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.404
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Neoprene Rubber Body | Raw Edge Wide Belt
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Weight / LBS
0.89067
Long Description
Belt, Variable Speed; 26 Degree Angle; 1000MM Pitch Length; 33MM Belt Width; 1031.42MM Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
39.37 Inch | 1000 Millimeter
Belt Width
1.299 Inch | 33 Millimeter
Belt Outside Length
40.607 Inch | 1031.42 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh