BROWNING
BROWNING
10LF050X3/8
BROWNING BROWNING
Description
10LF050X3/8 TIMING PULLEY ; 3/8" BORE 1/2" WD 3/8" PIT L
3/8" Bore; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 10 Teeth; 3/4" Face Width; Finished Bore; 1-7/16" Flange OD; 1.164" Outside Diameter; 1.194" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
1054394
BDI #
324823
Details
68.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/10LF050X3-8/p/324823
Your Price
$ 68.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.113
EAN
0662289121632
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
10
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Light | Type 1
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1054394
Long Description
3/8" Bore; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 10 Teeth; 3/4" Face Width; Finished Bore; 1-7/16" Flange OD; 1.164" Outside Diameter; 1.194" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
1.164 Inch | 29.566 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
1.194 Inch | 30.328 Millimeter
Flange Outside Diameter
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh