https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyMzV8aW1hZ2UvanBlZ3xhR1ZoTDJnMFl5OHhNREUwTVRrMU16VXlNemMwTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFSTVh6TXdNRmd6TURBdWFuQm58YWNmMWQ4MDVjNjQ3ZDllZTEyMmMwY2VhMGI4MzAxYjMwZWM3NGU0YTQxNjExMDk5NzlhOTk0MGE5ZmZhZTQzNw
CONTINENTAL
CONTINENTAL
112G-14M-20-3525
CONTINENTAL CONTINENTAL
Description
112G-14M-20-TL3525 SYNCHRONOUS PULLEY ; 14M SERIES 112T TAPERLOCK
Pulley, Synchronous; 20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 112 Teeth; 34.544MM Face Width; Bushed; 496.316MM Outside Diameter; 499.11MM Pitch Diameter; Keyway; 3525 Bushing; No Minimum Plain Bore
Part #
20839876
BDI #
21506835
Details
1369.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/112G-14M-20-3525/p/21506835
Your Price
$ 1,369.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
27.216
EAN
0037256534102
Product Group - BDI
M02316
Belt Pitch
14 Millimeter
Belt Style
14M-20
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
60
Long Description
Pulley, Synchronous; 20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 112 Teeth; 34.544MM Face Width; Bushed; 496.316MM Outside Diameter; 499.11MM Pitch Diameter; Keyway; 3525 Bushing; No Minimum Plain Bore
Pitch Diameter
19.65 Inch | 499.11 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.36 Inch | 34.544 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
19.54 Inch | 496.316 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh