https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhR0kwTDJneE15OHhNREEzTmpVMk1Ua3pNak14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVkV4Zk16QXdXRE13TUM1cWNHY3xlMjc4ZWYyMzc0OGM4MmM2NTE4NGY0MGNiNzVjZTkwMWJlNDE4MDc4ZjFlMTJhMjUyNjk2MzcxNzE1OGEyZTYw
CONTINENTAL
CONTINENTAL
112G-8M-21-2517
CONTINENTAL CONTINENTAL
Description
112G-8M-21-TL2517 SYNCHRONOUS PULLEY ; 8M SERIES 112T TAPERLOCK
Pulley, Synchronous; 21MM Belt Width; 8 Millimeter Belt Pitch; 8M-21 Belt Style; 112 Teeth; 30.48MM Face Width; Bushed; 283.616MM Outside Diameter; 285.21MM Pitch Diameter; Keyway; 2517 Bushing; No Minimum Plain Bore
Part #
20839766
BDI #
21506837
Details
743.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/112G-8M-21-2517/p/21506837
Your Price
$ 743.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
7.26
EAN
0037256533006
Product Group - BDI
M02316
Belt Pitch
8 Millimeter
Belt Style
8M-21
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
14.11
Long Description
Pulley, Synchronous; 21MM Belt Width; 8 Millimeter Belt Pitch; 8M-21 Belt Style; 112 Teeth; 30.48MM Face Width; Bushed; 283.616MM Outside Diameter; 285.21MM Pitch Diameter; Keyway; 2517 Bushing; No Minimum Plain Bore
Belt Width
0.827 Inch | 21 Millimeter
Face Width
1.2 Inch | 30.48 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 75 Millimeter
Outside Diameter
11.166 Inch | 283.616 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.229 Inch | 285.21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh