https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mzd8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREk1TXpRMk56QTFOREV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVRGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTYyNDkwZWEyNWYyODQyMDViOTViZmFhM2U3NDU2MTM0MGM1YmFiM2ViMjRhM2Q2ODE5NmJlZjE4NzFhNDJiZA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
11XL037
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
11XL037 SYNCHRONOUS BELT PULLEY ; STOCK BORE
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 11 Teeth; 0.43" Face Width; Rough Bore; 0.929" Flange OD; 0.68" Outside Diameter; 0.7" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1/4" Max Bore
Part #
11XL037
BDI #
614611
Details
20.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/11XL037/p/614611
Your Price
$ 20.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.018
EAN
0697950090061
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
11
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
0.04
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 11 Teeth; 0.43" Face Width; Rough Bore; 0.929" Flange OD; 0.68" Outside Diameter; 0.7" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1/4" Max Bore
Belt Width
0.375 Inch | 9.525 Millimeter
Face Width
0.43 Inch | 10.922 Millimeter
Flange Outside Diameter
0.929 Inch | 23.597 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.68 Inch | 17.28 Millimeter
Pitch Diameter
0.7 Inch | 17.79 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh