https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NjJ8aW1hZ2UvanBlZ3xhRGd5TDJoaU1DOHhNREUwT0RVek9UYzJNRFkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwNUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDBjOTliNzFhOWFjOGY5MjUwOGM2MjUwZTJhYTk4YzRjMGMxZmY4MTZmMWNiYzFlNTJjNTQzODM3N2QwMTJiZTk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
120H200 E
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
120H200 E SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 2-11/32" Face Width; Bushed; 19.045" Outside Diameter; 19.099" Pitch Diameter; Yes Keyway; 7/8 To 3-1/2" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
120H200 E
BDI #
615164
Details
749.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/120H200-E/p/615164
Your Price
$ 749.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
19.5
EAN
0697950095882
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
120
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
42
Long Description
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 2-11/32" Face Width; Bushed; 19.045" Outside Diameter; 19.099" Pitch Diameter; Yes Keyway; 7/8 To 3-1/2" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Pitch Diameter
19.099 Inch | 485.115 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Outside Diameter
19.045 Inch | 483.743 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh