![120H300B](/medias/INDUSTPULLEY-SYNC-H-SOL-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTB8aW1hZ2UvanBlZ3xhREk1TDJobVppOHhNRE14TkRRek5ERTRNekU1T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlPUmt4ZlVsTkNYek13TUhnek1EQXVhbkJufGNjZjY5NWZiNWIxZDUzZWM3YTdjZWNlMGJiZTI3YzU1YzIxMjQ1Y2NlZTg4OGJjNTUyYjM1ZTg2Mzk2NGI5ZTg)
![120H300B](/medias/INDUSTPULLEY-SYNC-H-SOL-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTB8aW1hZ2UvanBlZ3xhREk1TDJobVppOHhNRE14TkRRek5ERTRNekU1T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlPUmt4ZlVsTkNYek13TUhnek1EQXVhbkJufGNjZjY5NWZiNWIxZDUzZWM3YTdjZWNlMGJiZTI3YzU1YzIxMjQ1Y2NlZTg4OGJjNTUyYjM1ZTg2Mzk2NGI5ZTg)
TSUBAKI
TSUBAKI
120H300B
TSUBAKI TSUBAKI
Description
120H300B ; POR TIMING PULLEY SB 9/8
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 3.386" Face Width; Rough Bore; 19.045" Outside Diameter; 19.099" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
120H300B
BDI #
921657
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/120H300B/p/921657
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223008703
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
120
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.359
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
287
Long Description
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 3.386" Face Width; Rough Bore; 19.045" Outside Diameter; 19.099" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Pitch Diameter
19.099 Inch | 485.115 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Outside Diameter
19.045 Inch | 483.743 Millimeter
Face Width
3.386 Inch | 86.004 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh