https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XH-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFU0TnpFNE1qWTVORFF6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVNGOU9Sa3hmVVVSZk16QXdlRE13TUM1cWNHY3w0MWQ3YzZjMzQwYzU3YzVmNTNkY2U1NzhjNDIxNDY3NDA4NWE5MGE2ZGUwMGViODIyODQ1NjU4ZGNiZWMzZGJl
TB WOODS
TB WOODS
120XH200-F
TB WOODS TB WOODS
Description
120XH200-F SYNCHRONOUS PULLEY
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 120 Teeth; 2-9/16" Face Width; Bushed; 33-5/16" Outside Diameter; 33.423" Pitch Diameter; Keyway; 1 To 3-13/16" Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
120XH200
BDI #
986592
Details
3852.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/120XH200-F/p/986592
Your Price
$ 3,852.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
48.879
EAN
0698672320160
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
120
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
Extra Heavy | QD Bushing | Arm Style | Type C3
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 120 Teeth; 2-9/16" Face Width; Bushed; 33-5/16" Outside Diameter; 33.423" Pitch Diameter; Keyway; 1 To 3-13/16" Bushing Bore Range; F Bushing; No Minimum Plain Bore
Pitch Diameter
33.423 Inch | 848.944 Millimeter
Outside Diameter
33.313 Inch | 846.15 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 3-13/16 Inch | 25.4 To 96.838 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh