MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
120XH400 J
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
120XH400 J SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 120 Teeth; 4-11/16" Face Width; Bushed; 33-5/16" Outside Diameter; 33-27/64" Pitch Diameter; Yes Keyway; 1-7/16 To 4-1/2" Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
120XH400 J
BDI #
615215
Details
3725.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/120XH400-J/p/615215
Your Price
$ 3,725.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
85.125
EAN
0697950095905
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
120
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
187.5
Long Description
Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 120 Teeth; 4-11/16" Face Width; Bushed; 33-5/16" Outside Diameter; 33-27/64" Pitch Diameter; Yes Keyway; 1-7/16 To 4-1/2" Bushing Bore Range; J Bushing; No Minimum Plain Bore
Face Width
4.688 Inch | 119.075 Millimeter
Pitch Diameter
33.423 Inch | 848.944 Millimeter
Belt Width
4 Inch | 101.6 Millimeter
Outside Diameter
33.313 Inch | 846.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh