https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XH-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFU0TnpFNE1qWTVORFF6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVNGOU9Sa3hmVVVSZk16QXdlRE13TUM1cWNHY3w0MWQ3YzZjMzQwYzU3YzVmNTNkY2U1NzhjNDIxNDY3NDA4NWE5MGE2ZGUwMGViODIyODQ1NjU4ZGNiZWMzZGJl
TB WOODS
TB WOODS
120XH400-J
TB WOODS TB WOODS
Description
120XH400-J SYNCHRONOUS PULLEY
4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 120 Teeth; 4-11/16" Face Width; Bushed; 33-5/16" Outside Diameter; 33.423" Pitch Diameter; Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
120XH400
BDI #
988417
Details
4976.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/120XH400-J/p/988417
Your Price
$ 4,976.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
74.926
EAN
0698672320528
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
120
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
Extra Heavy | QD Bushing | Arm Style | Type D3
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 120 Teeth; 4-11/16" Face Width; Bushed; 33-5/16" Outside Diameter; 33.423" Pitch Diameter; Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; J Bushing; No Minimum Plain Bore
Belt Width
4 Inch | 101.6 Millimeter
Outside Diameter
33.313 Inch | 846.15 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
33.423 Inch | 848.944 Millimeter
Face Width
4.688 Inch | 119.075 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh