https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5MXxpbWFnZS9qcGVnfGFHVmxMMmhqWVM4eE1EYzNNamMzTkRjNE1EazFPQzlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlNWDBaTVgwWkNYek13TUhnek1EQXVhbkJufGRlNzRlMTVlZjc0MTE5MTY1NjdiNGFlMjMwYTc2NzI0YmI2NjUzNTk0NTYyOGFhNmZmYWFkZWM1MzUyZTllNmE
BROWNING
BROWNING
12LF050 X 3/8
BROWNING BROWNING
Description
12LF050 X 3/8 TIMING PULLEY ; 3/8" BORE 1/2" WD 3/8" PIT L
Pulley, Synchronous; 3/8" Bore; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 12 Teeth; 3/4" Face Width; Finished Bore; 1-11/16" Flange OD; 1.402" Outside Diameter; 1.432" Pitch Diameter; Keyway; No Minimum Plain Bore
Part #
1054402
BDI #
15082034
Details
75.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/12LF050-X-3-8/p/15082034
Your Price
$ 75.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.191
EAN
0662289251667
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
12
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.regalrexnord.com
Long Description
Pulley, Synchronous; 3/8" Bore; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 12 Teeth; 3/4" Face Width; Finished Bore; 1-11/16" Flange OD; 1.402" Outside Diameter; 1.432" Pitch Diameter; Keyway; No Minimum Plain Bore
Bore
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
1.688 Inch | 42.875 Millimeter
Outside Diameter
1.402 Inch | 35.62 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
1.432 Inch | 36.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh