BROWNING
BROWNING
12LF075X1/2
BROWNING BROWNING
Description
12LF075X1/2 TIMING PULLEY ; 1/2" BORE 3/4" WD 3/8" PIT L
1/2" Bore; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 12 Teeth; 1" Face Width; Finished Bore; 1-11/16" Flange OD; 1.402" Outside Diameter; 1.432" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
1054568
BDI #
324827
Details
86.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/12LF075X1-2/p/324827
Your Price
$ 86.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.218
EAN
0662289191840
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
12
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Light | Type 1
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1054568
Long Description
1/2" Bore; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 12 Teeth; 1" Face Width; Finished Bore; 1-11/16" Flange OD; 1.402" Outside Diameter; 1.432" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0.5 Inch | 12.7 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.402 Inch | 35.611 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
1.688 Inch | 42.875 Millimeter
Pitch Diameter
1.432 Inch | 36.373 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh