BROWNING
BROWNING
12LF075X3/8
BROWNING BROWNING
Description
12LF075X3/8 TIMING PULLEY ; 3/8" BORE 3/4" WD 3/8" PIT L
3/8" Bore; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 12 Teeth; 1" Face Width; Finished Bore; 1-11/16" Flange OD; 1.402" Outside Diameter; 1.432" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
1054550
BDI #
324828
Details
91.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/12LF075X3-8/p/324828
Your Price
$ 91.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.234
EAN
0662289261819
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
12
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Light | Type 1
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1054550
Long Description
3/8" Bore; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 12 Teeth; 1" Face Width; Finished Bore; 1-11/16" Flange OD; 1.402" Outside Diameter; 1.432" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
1.688 Inch | 42.875 Millimeter
Outside Diameter
1.402 Inch | 35.611 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Pitch Diameter
1.432 Inch | 36.373 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh