![12XL037 X 3/16 MPB](/medias/INDXXXPULLEY-SYNC-XL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mzd8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREk1TXpRMk56QTFOREV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVRGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTYyNDkwZWEyNWYyODQyMDViOTViZmFhM2U3NDU2MTM0MGM1YmFiM2ViMjRhM2Q2ODE5NmJlZjE4NzFhNDJiZA)
![12XL037 X 3/16 MPB](/medias/INDXXXPULLEY-SYNC-XL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mzd8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREk1TXpRMk56QTFOREV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVRGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTYyNDkwZWEyNWYyODQyMDViOTViZmFhM2U3NDU2MTM0MGM1YmFiM2ViMjRhM2Q2ODE5NmJlZjE4NzFhNDJiZA)
DODGE
DODGE
12XL037 X 3/16 MPB
DODGE DODGE
Description
12XL037 X 3/16 MPB TIMING BELT PULLEY
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 12 Teeth; 0.43" Face Width; Rough Bore; 1.01" Flange OD; 0.744" Outside Diameter; 0.764" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1/4" Max Bore
Part #
113402
BDI #
255258
Details
31.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/12XL037-X-3-16-MPB/p/255258
Your Price
$ 31.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.1
EAN
0782475087723
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
12
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
12XL037 X 3/16 MPB
Manufacturer Internal Number
113402
Weight / LBS
0.06
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 12 Teeth; 0.43" Face Width; Rough Bore; 1.01" Flange OD; 0.744" Outside Diameter; 0.764" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1/4" Max Bore
Pitch Diameter
0.764 Inch | 19.4 Millimeter
Flange Outside Diameter
1.01 Inch | 25.654 Millimeter
Face Width
0.43 Inch | 10.922 Millimeter
Outside Diameter
0.744 Inch | 18.9 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh