https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MTd8aW1hZ2UvanBlZ3xhRFF3TDJobE9DOHhNRE14TkRRME1qa3pNakkxTkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58OWFmZDhmNDg2MWJiNDJkNWVjYTM5MGU3ZTQ5NmVjNTA2OGM2OWQ4YjNhYzk4ODc1MzM2YWJlYzY4MjlkNGYyOQ
TSUBAKI
TSUBAKI
14014MG90A-5040
TSUBAKI TSUBAKI
Description
14014MG90A 5040 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 140 Teeth; 106.68MM Face Width; Bushed; 621.081MM Outside Diameter; 623.875MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Part #
14014MG90A-5040
BDI #
921940
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14014MG90A-5040/p/921940
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223105662
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
245
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 140 Teeth; 106.68MM Face Width; Bushed; 621.081MM Outside Diameter; 623.875MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
24.452 Inch | 621.081 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter
Pitch Diameter
24.562 Inch | 623.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh