https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhR1ZsTDJnd05pOHhNRFU0TnpJd09EYzNOemMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NGU2YzY5YWMxZDlmNDk5ZTBhOTU5YzVlZTA3OThjYmNjODc0ODhhZGFiYmMyMTJmMDE4NjcxN2ZkNDY1NGE3Mw
CONTINENTAL
CONTINENTAL
140G-14M-37-3535
CONTINENTAL CONTINENTAL
Description
GTR-140G-14M-37 ; 3535TL FALCON SPROCKET
Synchronous Pulley; 37MM Belt Width; 14 Millimeter Belt Pitch; 14M-37 Belt Style; 140 Teeth; 52.324MM Face Width; Bushed; 621.081MM OD; 623.875MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
20296206
BDI #
415781
Details
2109.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/140G-14M-37-3535/p/415781
Your Price
$ 2,109.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
27.39
EAN
0037256089671
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-140G-14M-37 3535TL Falcon Sprocket
Manufacturer Internal Number
20296206
Weight / LBS
60.34
Long Description
Synchronous Pulley; 37MM Belt Width; 14 Millimeter Belt Pitch; 14M-37 Belt Style; 140 Teeth; 52.324MM Face Width; Bushed; 621.081MM OD; 623.875MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Face Width
2.06 Inch | 52.324 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
24.452 Inch | 621.081 Millimeter
Pitch Diameter
24.562 Inch | 623.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh