https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhR1ZsTDJnd05pOHhNRFU0TnpJd09EYzNOemMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NGU2YzY5YWMxZDlmNDk5ZTBhOTU5YzVlZTA3OThjYmNjODc0ODhhZGFiYmMyMTJmMDE4NjcxN2ZkNDY1NGE3Mw
CONTINENTAL
CONTINENTAL
140G-8M-21-3020
CONTINENTAL CONTINENTAL
Description
GTR-140G-8M-21 ; 3020TL FALCON SPROCKET
Synchronous Pulley; 21MM Belt Width; 8 Millimeter Belt Pitch; 8M-21 Belt Style; 140 Teeth; 30.48MM Face Width; Bushed; 354.914MM OD; 356.51MM Pitch Diam; Yes Keyway; 24 To 65MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
20296147
BDI #
415722
Details
852.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/140G-8M-21-3020/p/415722
Your Price
$ 852.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
9.561
EAN
0037256089084
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-140G-8M-21 3020TL Falcon Sprocket
Manufacturer Internal Number
20296147
Weight / LBS
21.05
Long Description
Synchronous Pulley; 21MM Belt Width; 8 Millimeter Belt Pitch; 8M-21 Belt Style; 140 Teeth; 30.48MM Face Width; Bushed; 354.914MM OD; 356.51MM Pitch Diam; Yes Keyway; 24 To 65MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Face Width
1.2 Inch | 30.48 Millimeter
Outside Diameter
13.973 Inch | 354.914 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 65 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Pitch Diameter
14.036 Inch | 356.51 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh