https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTR8aW1hZ2UvanBlZ3xhRGMzTDJobU5TOHhNRE14TkRRME1qVTNNVGd3Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDBaQ1h6TXdNSGd6TURBdWFuQm58ZDhmOTQwMjI3ZTJiY2FjMDYyODAxNWU1MmIwNmQ5Y2VlMzBlOGYyOTUzYTIyY2U3MjIxYTU3NDJlMDBjZGJlYw
TSUBAKI
TSUBAKI
14414MT115A-F2.500
TSUBAKI TSUBAKI
Description
14414MT115A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 63.5MM Bore; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 144 Teeth; 133.35MM Face Width; Finished Bore; 638.912MM Outside Diameter; 641.706MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
14414MT115A-F2.500
BDI #
923026
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14414MT115A-F2-500/p/923026
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223095284
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
144
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
731
Long Description
Synchronous Pulley; 63.5MM Bore; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 144 Teeth; 133.35MM Face Width; Finished Bore; 638.912MM Outside Diameter; 641.706MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
2.5 Inch | 63.5 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Outside Diameter
25.154 Inch | 638.912 Millimeter
Pitch Diameter
25.264 Inch | 641.706 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh