https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhRGhqTDJnMlpDOHhNRE14TkRRME9Ea3lPRGM1T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZmIwOWY4ZTVjNDdiYzNlOGJkZmY0Y2M3YmE0YTMxOTViYzU3ZmQ0NGQ2ZjE4ZDFiMmE0ZTkwNWJjY2ZiYzFiYQ
TSUBAKI
TSUBAKI
14414MT115A-J
TSUBAKI TSUBAKI
Description
14414MT115A J ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 144 Teeth; 133.35MM Face Width; Bushed; 638.912MM Outside Diameter; 641.706MM Pitch Diameter; Yes Keyway; J Bushing; No Minimum Plain Bore
Part #
14414MT115A-J
BDI #
923027
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14414MT115A-J/p/923027
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223095314
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 144 Teeth; 133.35MM Face Width; Bushed; 638.912MM Outside Diameter; 641.706MM Pitch Diameter; Yes Keyway; J Bushing; No Minimum Plain Bore
Face Width
5.25 Inch | 133.35 Millimeter
Pitch Diameter
25.264 Inch | 641.706 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Outside Diameter
25.154 Inch | 638.912 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh