https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTR8aW1hZ2UvanBlZ3xhRGMzTDJobU5TOHhNRE14TkRRME1qVTNNVGd3Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDBaQ1h6TXdNSGd6TURBdWFuQm58ZDhmOTQwMjI3ZTJiY2FjMDYyODAxNWU1MmIwNmQ5Y2VlMzBlOGYyOTUzYTIyY2U3MjIxYTU3NDJlMDBjZGJlYw
TSUBAKI
TSUBAKI
14414MT170A-F1.625
TSUBAKI TSUBAKI
Description
14414MT170A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 41.275MM Bore; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 144 Teeth; 187.325MM Face Width; Finished Bore; 638.912MM Outside Diameter; 641.706MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
14414MT170A-F1.625
BDI #
923031
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14414MT170A-F1-625/p/923031
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223097424
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
144
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
1026
Long Description
Synchronous Pulley; 41.275MM Bore; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 144 Teeth; 187.325MM Face Width; Finished Bore; 638.912MM Outside Diameter; 641.706MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
25.154 Inch | 638.912 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Pitch Diameter
25.264 Inch | 641.706 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh