BROWNING
BROWNING
14HB200
BROWNING BROWNING
Description
14HB200 TIMING PULLEY ; GEARBELT
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 2-11/32" Face Width; Rough Bore; 2-7/16" Flange OD; 2.174" Outside Diameter; 2.228" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.875" Max Bore
Part #
1055649
BDI #
324851
Details
256.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14HB200/p/324851
Your Price
$ 256.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
1.061
EAN
0662289112661
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
14
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Other Features
Heavy | Type 2
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1055649
Long Description
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 2-11/32" Face Width; Rough Bore; 2-7/16" Flange OD; 2.174" Outside Diameter; 2.228" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.875" Max Bore
Face Width
2.344 Inch | 59.538 Millimeter
Outside Diameter
2.174 Inch | 55.22 Millimeter
Pitch Diameter
2.228 Inch | 56.591 Millimeter
Flange Outside Diameter
2.438 Inch | 61.925 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh