BROWNING
BROWNING
14LF050X1/2
BROWNING BROWNING
Description
14LF050X1/2 TIMING PULLEY ; 1/2" BORE 1/2" WD 3/8" PIT L
1/2" Bore; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 14 Teeth; 3/4" Face Width; Finished Bore; 1-15/16" Flange OD; 1-41/64" Outside Diameter; 1-43/64" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
1054451
BDI #
324854
Details
82.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14LF050X1-2/p/324854
Your Price
$ 82.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.243
EAN
0662289291779
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
14
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Light | Type 1
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1054451
Long Description
1/2" Bore; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 14 Teeth; 3/4" Face Width; Finished Bore; 1-15/16" Flange OD; 1-41/64" Outside Diameter; 1-43/64" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1.671 Inch | 42.443 Millimeter
Flange Outside Diameter
1.938 Inch | 49.225 Millimeter
Outside Diameter
1.641 Inch | 41.681 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh