https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDl8aW1hZ2UvanBlZ3xhREF3TDJnd01pOHhNRGN4TVRNM01EUTJOVE14TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjh6TURCNE16QXdMbXB3Wnd8YmViNjZmNTE4ZDk0MjA1MWEzZDk2ZmZhOTViZWU5OWYyNGRlYmU4M2MyZTMzZmQxN2JmYzVkNjNiYzJjYzE2Mw
TB WOODS
TB WOODS
14MPC-35S-90X1.500 MPB
TB WOODS TB WOODS
Description
14MPC-35S-90X1.500 MPB SYNC PULLEY
90MM Belt Width; 14MM Belt Pitch; 14MPC-90 QT PowerChain II Belt Style; 35 Teeth; 98.552MM Face Width; Rough Bore; 173.228MM Flange OD; 153.187MM OD; 155.981MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.813" Max Bore
Part #
14MPC35S90MPB
BDI #
997386
Details
938.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-35S-90X1-500-MPB/p/997386
Your Price
$ 938.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
14.949
EAN
0698672183345
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-90 QT Power Chain II
Number of Teeth
35
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.813
Other Features
Solid Style | Type MPB1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
90MM Belt Width; 14MM Belt Pitch; 14MPC-90 QT PowerChain II Belt Style; 35 Teeth; 98.552MM Face Width; Rough Bore; 173.228MM Flange OD; 153.187MM OD; 155.981MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.813" Max Bore
Face Width
3.88 Inch | 98.552 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.82 Inch | 173.228 Millimeter
Pitch Diameter
6.141 Inch | 155.981 Millimeter
Outside Diameter
6.031 Inch | 153.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh