https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDl8aW1hZ2UvanBlZ3xhREF3TDJnd01pOHhNRGN4TVRNM01EUTJOVE14TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjh6TURCNE16QXdMbXB3Wnd8YmViNjZmNTE4ZDk0MjA1MWEzZDk2ZmZhOTViZWU5OWYyNGRlYmU4M2MyZTMzZmQxN2JmYzVkNjNiYzJjYzE2Mw
TB WOODS
TB WOODS
14MPC-39S-125X1.500 MPB
TB WOODS TB WOODS
Description
14MPC-39S-125X1.500 MPB SYCH PULLEY
125MM Belt Width; 14MM Belt Pitch; 14MPC-125 QT PowerChain II Belt Style; 39 Teeth; 134.366MM Face Width; Rough Bore; 191.008MM Flange OD; 170.993MM OD; 173.787MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore
Part #
14MPC39S125MPB
BDI #
986841
Details
1214.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-39S-125X1-500-MPB/p/986841
Your Price
$ 1,214.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
24.009
EAN
0698672183536
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-125 QT Power Chain II
Number of Teeth
39
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.375
Other Features
Solid Style | Type MPB1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
125MM Belt Width; 14MM Belt Pitch; 14MPC-125 QT PowerChain II Belt Style; 39 Teeth; 134.366MM Face Width; Rough Bore; 191.008MM Flange OD; 170.993MM OD; 173.787MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Outside Diameter
6.732 Inch | 170.993 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Flange Outside Diameter
7.52 Inch | 191.008 Millimeter
Pitch Diameter
6.842 Inch | 173.787 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh