https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDl8aW1hZ2UvanBlZ3xhREF3TDJnd01pOHhNRGN4TVRNM01EUTJOVE14TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjh6TURCNE16QXdMbXB3Wnd8YmViNjZmNTE4ZDk0MjA1MWEzZDk2ZmZhOTViZWU5OWYyNGRlYmU4M2MyZTMzZmQxN2JmYzVkNjNiYzJjYzE2Mw
TB WOODS
TB WOODS
14MPC-43S-125X1.500 MPB
TB WOODS TB WOODS
Description
14MPC-43S-125X1.500 MPB SYCH PULLEY ; POR
125MM Belt Width; 14MM Belt Pitch; 14MPC-125 QT PowerChain II Belt Style; 43 Teeth; 134.366MM Face Width; Rough Bore; 204.216MM Flange OD; 188.824MM OD; 191.618MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore
Part #
14MPC43S125MPB
BDI #
988551
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-43S-125X1-500-MPB/p/988551
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
30.804
EAN
0698672183659
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-125 QT Power Chain II
Number of Teeth
43
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.813
Other Features
Solid Style | Type MPB1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
125MM Belt Width; 14MM Belt Pitch; 14MPC-125 QT PowerChain II Belt Style; 43 Teeth; 134.366MM Face Width; Rough Bore; 204.216MM Flange OD; 188.824MM OD; 191.618MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore
Belt Width
4.921 Inch | 125 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
8.04 Inch | 204.216 Millimeter
Pitch Diameter
7.544 Inch | 191.618 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Outside Diameter
7.434 Inch | 188.824 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh