https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM
TB WOODS
TB WOODS
14MPC-50S-68-3525
TB WOODS TB WOODS
Description
14MPC-50S-68-3525 SYNCHRONOUS PULLEY
68MM Belt Width; 14MM Belt Pitch; 14MPC-68 QT PowerChain II Belt Style; 50 Teeth; 76.454MM Face Width; Bushed; 239.776MM Flange OD; 220.015MM OD; 222.809MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Part #
14MPC50S68
BDI #
993779
Details
991.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-50S-68-3525/p/993779
Your Price
$ 991.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
12.231
EAN
0698672183833
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-68 QT Power Chain II
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
68MM Belt Width; 14MM Belt Pitch; 14MPC-68 QT PowerChain II Belt Style; 50 Teeth; 76.454MM Face Width; Bushed; 239.776MM Flange OD; 220.015MM OD; 222.809MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Flange Outside Diameter
9.44 Inch | 239.776 Millimeter
Outside Diameter
8.662 Inch | 220.015 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8.772 Inch | 222.809 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh