https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM
TB WOODS
TB WOODS
14MPC-67S-20-3525
TB WOODS TB WOODS
Description
14MPC-67S-20-3525 SYNCHRONOUS PULLEY ; POR
20MM Belt Width; 14MM Belt Pitch; 14MPC-20 QT PowerChain II Belt Style; 67 Teeth; 26.416MM Face Width; Bushed; 317.5MM Flange OD; 295.783MM OD; 298.577MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Part #
14MPC67S20
BDI #
983924
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-67S-20-3525/p/983924
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
18.573
EAN
0698672184069
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-20 QT Power Chain II
Number of Teeth
67
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type B1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
20MM Belt Width; 14MM Belt Pitch; 14MPC-20 QT PowerChain II Belt Style; 67 Teeth; 26.416MM Face Width; Bushed; 317.5MM Flange OD; 295.783MM OD; 298.577MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Pitch Diameter
11.755 Inch | 298.577 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
12.5 Inch | 317.5 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Outside Diameter
11.645 Inch | 295.783 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh