https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM
TB WOODS
TB WOODS
14MPC-75S-125-5040
TB WOODS TB WOODS
Description
14MPC-75S-125-5040 SYNCHRONOUS PULLEY
125MM Belt Width; 14MM Belt Pitch; 14MPC-125 QT PowerChain II Belt Style; 75 Teeth; 134.366MM Face Width; Bushed; 348.742MM Flange OD; 331.419MM OD; 334.213MM Pitch Diam; Keyway; 61.913 To 127MM Bushing Bore Range; 5040 Bushing; No Minimum Plain Bore
Part #
14MPC75S125
BDI #
982146
Details
1991.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-75S-125-5040/p/982146
Your Price
$ 1,991.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
47.565
EAN
0698672184151
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-125 QT Power Chain II
Number of Teeth
75
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
125MM Belt Width; 14MM Belt Pitch; 14MPC-125 QT PowerChain II Belt Style; 75 Teeth; 134.366MM Face Width; Bushed; 348.742MM Flange OD; 331.419MM OD; 334.213MM Pitch Diam; Keyway; 61.913 To 127MM Bushing Bore Range; 5040 Bushing; No Minimum Plain Bore
Belt Width
4.921 Inch | 125 Millimeter
Outside Diameter
13.048 Inch | 331.419 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
13.73 Inch | 348.742 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 61.913 To 127 Millimeter
Pitch Diameter
13.158 Inch | 334.213 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh