https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM
TB WOODS
TB WOODS
14MPC-75S-68-3525
TB WOODS TB WOODS
Description
14MPC-75S-68-3525 SYNCHRONOUS PULLEY
68MM Belt Width; 14MM Belt Pitch; 14MPC-68 QT PowerChain II Belt Style; 75 Teeth; 76.454MM Face Width; Bushed; 348.742MM Flange OD; 331.419MM OD; 334.213MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Part #
14MPC75S68
BDI #
996343
Details
1507.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-75S-68-3525/p/996343
Your Price
$ 1,507.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
26.727
EAN
0698672184182
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-68 QT Power Chain II
Number of Teeth
75
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Bushing | Web Style | Type A2F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
68MM Belt Width; 14MM Belt Pitch; 14MPC-68 QT PowerChain II Belt Style; 75 Teeth; 76.454MM Face Width; Bushed; 348.742MM Flange OD; 331.419MM OD; 334.213MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Belt Width
2.677 Inch | 68 Millimeter
Outside Diameter
13.048 Inch | 331.419 Millimeter
Flange Outside Diameter
13.73 Inch | 348.742 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Pitch Diameter
13.158 Inch | 334.213 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh