https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-NFL-TL-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NDR8aW1hZ2UvanBlZ3xhRFJtTDJoa01TOHhNRFkwTkRFME1qRTJNVGsxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlVVEY5WFJVSmZNekF3ZURNd01DNXFjR2N8YmQxZTZkNjEzMmJiZGU3ZDMzMTAzYzEyOWNhMTczZTk1NTdmYjQwODg3OGI0ZTBjMTQxYzViYzc4ODNmMzQxYQ
DODGE
DODGE
14MX-140S-125-6050
DODGE DODGE
Description
14MX-140S-125-6050 SYNCH SPROCKET
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 140 Teeth; 142.494MM Face Width; Bushed; 621.081MM OD; 623.875MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore
Part #
482194
BDI #
20509097
Details
3283.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-140S-125-6050/p/20509097
Your Price
$ 3,283.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
122.47
EAN
0782476700065
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-125
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
4-7/16 To 6
Bushing Size
6050
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482194
Weight / LBS
270.3
Long Description
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 140 Teeth; 142.494MM Face Width; Bushed; 621.081MM OD; 623.875MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore
Belt Width
4.921 Inch | 125 Millimeter
Outside Diameter
24.452 Inch | 621.081 Millimeter
Pitch Diameter
24.562 Inch | 623.875 Millimeter
Face Width
5.61 Inch | 142.494 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh