https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-NFL-TL-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MDR8aW1hZ2UvanBlZ3xhR0l3TDJnMU55OHhNRFkwTkRFME1EQTJORGM1T0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlVVEY5QlVrMWZNekF3ZURNd01DNXFjR2N8OGVjYzFjZjM0ZjFlZTQxNTdlNzcwMGE5Njk1NzgxMmMzZTY0YTc3ZjU0ZmM5Nzc2YjBkNmVlZDAwZGQxOTM2Zg
DODGE
DODGE
14MX-168S-125-7060
DODGE DODGE
Description
14MX-168S-125-7060 SYNCH SPROCKET
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 168 Teeth; 142.494MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diameter; Yes Keyway; 7060 Bushing; No Minimum Plain Bore
Part #
482195
BDI #
20509099
Details
4175.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-168S-125-7060/p/20509099
Your Price
$ 4,175.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
156.489
EAN
0782476700072
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-125
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
4-15/16 To 7
Bushing Size
7060
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482195
Weight / LBS
345.2
Long Description
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 168 Teeth; 142.494MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diameter; Yes Keyway; 7060 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
5.61 Inch | 142.494 Millimeter
Outside Diameter
29.365 Inch | 745.871 Millimeter
Pitch Diameter
29.475 Inch | 748.665 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh