https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-14MX-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MjZ8aW1hZ2UvanBlZ3xhREl3TDJoaVpDOHhNRFkwTkRFME56STBNRGs1TUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMVlYMDVHVEY4ek1EQjRNekF3TG1wd1p3fGRjMTUyMWExOWFjMmE1ZmI1NjI5NzBhNjZlZWM4ZWJiZjFkNWFkMWY0NGY3ODEzNzJiNTdiYjc1YTIxZmRkZTI
DODGE
DODGE
14MX-28S-37-MPB
DODGE DODGE
Description
14MX-28S-37-MPB HTD SYNCHONOUS SPROCKET
Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14MX-37 Belt Style; 28 Teeth; 52.324MM Face Width; Rough Bore; 121.971MM OD; 124.765MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.94" Max Bore
Part #
482051
BDI #
20508817
Details
289.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-28S-37-MPB/p/20508817
Your Price
$ 289.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
2.041
EAN
0782477085413
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-37
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.94
Other Features
HT500 Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482051
Weight / LBS
11.7
Long Description
Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14MX-37 Belt Style; 28 Teeth; 52.324MM Face Width; Rough Bore; 121.971MM OD; 124.765MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.94" Max Bore
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Face Width
2.06 Inch | 52.324 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh