https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
DODGE
DODGE
14MX-29S-37-2517
DODGE DODGE
Description
14MX-29S-37-2517 SYNCH SPROCKET
Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14MX-37 Belt Style; 29 Teeth; 52.324MM Face Width; Bushed; 146.38MM Flange OD; 126.441MM OD; 129.235MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
482053
BDI #
20508821
Details
351.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-29S-37-2517/p/20508821
Your Price
$ 351.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
2.132
EAN
0782476699079
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-37
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482053
Weight / LBS
4.7
Long Description
Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14MX-37 Belt Style; 29 Teeth; 52.324MM Face Width; Bushed; 146.38MM Flange OD; 126.441MM OD; 129.235MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Belt Width
1.457 Inch | 37 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Outside Diameter
4.978 Inch | 126.441 Millimeter
Flange Outside Diameter
5.763 Inch | 146.38 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Face Width
2.06 Inch | 52.324 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh