https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
20508903
Pulleys - Synchronous
DODGE
DODGE
14MX-29S-68-2517
DODGE DODGE
Description
14MX-29S-68-2517 SYNCH SPROCKET
Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14MX-68 Belt Style; 29 Teeth; 84.582MM Face Width; Bushed; 146.38MM Flange OD; 126.441MM OD; 129.235MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
482097
BDI #
20508903
Details
573.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-29S-68-2517/p/20508903
Your Price
$ 573.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
3.175
EAN
0782476699383
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-68
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482097
Weight / LBS
13.8
Long Description
Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14MX-68 Belt Style; 29 Teeth; 84.582MM Face Width; Bushed; 146.38MM Flange OD; 126.441MM OD; 129.235MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Face Width
3.33 Inch | 84.582 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.763 Inch | 146.38 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Outside Diameter
4.978 Inch | 126.441 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh