https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
14MX-36S-90
GATES GATES
Description
14MX-36S-90 SYNCHRONOUS PULLEY ; 14MM PITCH 36T 3.543" BELT W
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 36 Teeth; 98.552MM Face Width; Bushed; 173.228MM Flange OD; 157.632MM OD; 160.426MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
77199036
BDI #
1094926
Details
819.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-36S-90/p/1094926
Your Price
$ 819.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.48
EAN
0072053461169
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90 Poly Chain GT2
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 36 Teeth; 98.552MM Face Width; Bushed; 173.228MM Flange OD; 157.632MM OD; 160.426MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
6.206 Inch | 157.632 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Flange Outside Diameter
6.82 Inch | 173.228 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Pitch Diameter
6.316 Inch | 160.426 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh