![14MX-48S-20-3020](/medias/INDDODPULLEY-SYNC-14MX-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTF8aW1hZ2UvanBlZ3xhREppTDJobFlTOHhNRFkwTkRFME5qYzBPVFEzTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMVlYMFpNWDFSTVh6TXdNSGd6TURBdWFuQm58OTc0N2ViNGU5YjczN2FlMjNjZmQzZTY3MzBjNGEyZmFjODk2ZDRmM2M0YTkwMTUzZWIwMGYxNTY5OTY0MDcwNQ)
![14MX-48S-20-3020](/medias/INDDODPULLEY-SYNC-14MX-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTF8aW1hZ2UvanBlZ3xhREppTDJobFlTOHhNRFkwTkRFME5qYzBPVFEzTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMVlYMFpNWDFSTVh6TXdNSGd6TURBdWFuQm58OTc0N2ViNGU5YjczN2FlMjNjZmQzZTY3MzBjNGEyZmFjODk2ZDRmM2M0YTkwMTUzZWIwMGYxNTY5OTY0MDcwNQ)
DODGE
DODGE
14MX-48S-20-3020
DODGE DODGE
Description
14MX-48S-20-3020 SYNCH SPROCKET
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14MX-20 Belt Style; 48 Teeth; 34.544MM Face Width; Bushed; 227.101MM Flange OD; 211.099MM OD; 213.893MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
482032
BDI #
20508779
Details
518.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-48S-20-3020/p/20508779
Your Price
$ 518.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
7.457
EAN
0782476698928
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-20
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482032
Weight / LBS
16.4
Long Description
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14MX-20 Belt Style; 48 Teeth; 34.544MM Face Width; Bushed; 227.101MM Flange OD; 211.099MM OD; 213.893MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
8.311 Inch | 211.099 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Flange Outside Diameter
8.941 Inch | 227.101 Millimeter
Face Width
1.36 Inch | 34.544 Millimeter
Pitch Diameter
8.421 Inch | 213.893 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh