https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
14MX-50S-125
GATES GATES
Description
14MX-50S-125 SYNCHRONOUS PULLEY ; 14MM P 50T 125MM BORE FOR BUSHING
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 50 Teeth; 134.366MM Face Width; Bushed; 235.966MM Flange OD; 220.015MM OD; 222.783MM Pitch Diam; Keyway; 49.213 To 125.413MM Bushing Bore Range; 4535 Bushing; No Minimum Plain Bore
Part #
77198050
BDI #
1094967
Details
1343.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-50S-125/p/1094967
Your Price
$ 1,343.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
17.87
EAN
0072053272871
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125 Poly Chain GT2
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 50 Teeth; 134.366MM Face Width; Bushed; 235.966MM Flange OD; 220.015MM OD; 222.783MM Pitch Diam; Keyway; 49.213 To 125.413MM Bushing Bore Range; 4535 Bushing; No Minimum Plain Bore
Pitch Diameter
8.771 Inch | 222.783 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 49.213 To 125.413 Millimeter
Flange Outside Diameter
9.29 Inch | 235.966 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Outside Diameter
8.662 Inch | 220.015 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh