https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-14MX-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTF8aW1hZ2UvanBlZ3xhREppTDJobFlTOHhNRFkwTkRFME5qYzBPVFEzTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMVlYMFpNWDFSTVh6TXdNSGd6TURBdWFuQm58OTc0N2ViNGU5YjczN2FlMjNjZmQzZTY3MzBjNGEyZmFjODk2ZDRmM2M0YTkwMTUzZWIwMGYxNTY5OTY0MDcwNQ
DODGE
DODGE
14MX-50S-20-3020
DODGE DODGE
Description
14MX-50S-20-3020 SYNCH SPROCKET
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14MX-20 Belt Style; 50 Teeth; 34.544MM Face Width; Bushed; 236.017MM Flange OD; 220.015MM OD; 222.809MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
482033
BDI #
20508781
Details
540.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-50S-20-3020/p/20508781
Your Price
$ 540.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
8.278
EAN
0782476698935
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-20
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482033
Weight / LBS
18.2
Long Description
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14MX-20 Belt Style; 50 Teeth; 34.544MM Face Width; Bushed; 236.017MM Flange OD; 220.015MM OD; 222.809MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.662 Inch | 220.015 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Flange Outside Diameter
9.292 Inch | 236.017 Millimeter
Face Width
1.36 Inch | 34.544 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Pitch Diameter
8.772 Inch | 222.809 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh