https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
DODGE
DODGE
14MX-53S-90-3525
DODGE DODGE
Description
14MX-53S-90-3525 SYNCH SPROCKET
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14MX-90 Belt Style; 53 Teeth; 106.68MM Face Width; Bushed; 246.075MM Flange OD; 233.401MM OD; 236.195MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Part #
482151
BDI #
20509011
Details
1114.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-53S-90-3525/p/20509011
Your Price
$ 1,114.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
21.228
EAN
0782476699796
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-90
Number of Teeth
53
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-3/16 To 3-15/16
Bushing Size
3525
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482151
Weight / LBS
42.1
Long Description
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14MX-90 Belt Style; 53 Teeth; 106.68MM Face Width; Bushed; 246.075MM Flange OD; 233.401MM OD; 236.195MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Pitch Diameter
9.299 Inch | 236.195 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Flange Outside Diameter
9.688 Inch | 246.075 Millimeter
Outside Diameter
9.189 Inch | 233.401 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh